02140B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02140B

Halex Fittings
In stock
Item Number
02140B
MFG Item Number
02140B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
02140B
EMT 4in. COMP CONNECTOR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02140B
Item Number 02140B
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Angle Straight
Trade Size 4 "
Hub Size 4 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Exposure Rating Concrete Tight, Indoor, Outdoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved