02240B
Halex Couplers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02240B

Halex Couplers
In stock
Item Number
02240B
MFG Item Number
02240B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Series
Item #
02240B
EMT 4in. COMP COUPLING

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02240B
Item Number 02240B
Manufacturer Halex
Family Series Halex Couplers
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Compression
Trade Size 4 "
Req. Conduit Rotation No
Exposure Rating Indoor, Outdoor
Composition Die Cast Zinc
Insulated Throat No
Hazardous Rated No
Approvals CSA, UL
Net Weight 2.5 lbs
Gross Weight 2.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved