02707B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02707B

Halex Fittings
In stock
Item Number
02707B
MFG Item Number
02707B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
02707B
EMT 90_ SET SCREW ELBOW - LARGE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02707B
Item Number 02707B
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Set Screw
Angle 90 °
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Exposure Rating Concrete Tight, Indoor
Hazardous Rated No
Approvals cUL, UL
Net Weight 0.17 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved