03707B
Halex Fittings, HX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03707B

Halex Fittings, HX Series
In stock
Item Number
03707B
MFG Item Number
03707B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, HX Series
Item #
03707B
3/4in. OFFSET EMT/BOX CONN

HX Series Information

Specifications

Specifications
Manufacturer Part Number 03707B
Item Number 03707B
Manufacturer Halex
Product Series HX
Family Series Halex Fittings, HX Series
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Angle Offset
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Exposure Rating Concrete Tight, Indoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.19 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved