04407B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04407B

Halex Fittings
In stock
Item Number
04407B
MFG Item Number
04407B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
04407B
Screw-In Connecotr, 3/4in., For Flex.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 04407B
Item Number 04407B
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Snap-In
Angle Straight
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved