04420B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04420B

Halex Fittings
In stock
Item Number
04420B
MFG Item Number
04420B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
04420B
FLX 2in. SCREW-IN CONN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 04420B
Item Number 04420B
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Snap-In
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.63 lbs
Gross Weight 0.63 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved