04507B
Halex Couplers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04507B

Halex Couplers
In stock
Item Number
04507B
MFG Item Number
04507B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Series
Item #
04507B
FLX 3/4in. SCREW-IN COUPLING

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 04507B
Item Number 04507B
Manufacturer Halex
Family Series Halex Couplers
Conduit Type FMC (Flexible Metallic Conduit)
Connection Type Screw-In
Trade Size 3/4 "
Req. Conduit Rotation No
Exposure Rating Indoor
Composition Die Cast Zinc
Insulated Throat No
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.092 lbs
Gross Weight 0.092 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved