04910
Halex Couplers, HX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04910

Halex Couplers, HX Series
In stock
Item Number
04910
MFG Item Number
04910
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, HX Series
Item #
04910
EMT/FLEX 1in. COMB COUP COMP

HX Series Information

Specifications

Specifications
Manufacturer Part Number 04910
Item Number 04910
Manufacturer Halex
Product Series HX
Family Series Halex Couplers, HX Series
Conduit Type EMT (Electrical Metallic Tubing) to FMC (Flexible Metallic Conduit)
Trade Size 1
Req. Conduit Rotation No
Grounding Lug No
Exposure Rating Indoor
Composition Die Cast Zinc
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.16 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved