05803B
Halex Fittings, HX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

05803B

Halex Fittings, HX Series
In stock
Item Number
05803B
MFG Item Number
05803B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, HX Series
Item #
05803B
3/8in. BOX CONNECTOR

HX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 05803B
Item Number 05803B
Manufacturer Halex
Product Series HX
Family Series Halex Fittings, HX Series
Conduit/Cable Type Armored Cable
Connection Type Set Screw
Angle Straight
Trade Size 3/8 "
Hub Size 1/2 "
Hub Type Male NPSM Thread
Cable Opening Min. 0.38 "
Cable Opening Max 0.63 "
Cable Size Range #14-2 AC
Grounding Lug No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved