07025B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

07025B

Halex Fittings
In stock
Item Number
07025B
MFG Item Number
07025B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
07025B
2-1/2in. Conduit Nipple

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 07025B
Item Number 07025B
Manufacturer Halex
Family Series Halex Fittings
Type Chase
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 2-1/2 "
Material Die Cast Zinc
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Insulated Throat No
Approvals CSA, UL
Net Weight 0.43 lbs
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved