09115B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

09115B

Halex Fittings
In stock
Item Number
09115B
MFG Item Number
09115B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
09115B
1-1/2in. 3 #1/0 WATERTIGHT CONN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 09115B
Item Number 09115B
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type Service Entrance Cable
Connection Type Compression
Angle Straight
Trade Size 1-1/2 "
Hub Size 1-1/2 "
Hub Type Male NPSM Thread
Cable Opening Min. 0.670 "
Cable Opening Max 0.725 "
Cable Size Range (3) #1/0
Grounding Lug No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Cable Width Range 1.135-1.210 "
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved