12210B
Halex Couplers, HX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12210B

Halex Couplers, HX Series
In stock
Item Number
12210B
MFG Item Number
12210B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, HX Series
Item #
12210B
CONDUIT FITTING, 1in., COUPLING

HX Series Information

Specifications

Specifications
Manufacturer Part Number 12210B
Item Number 12210B
Manufacturer Halex
Product Series HX
Family Series Halex Couplers, HX Series
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Set-Screw
Trade Size 1 "
Req. Conduit Rotation No
Exposure Rating Concrete Tight
Composition Die Cast Zinc
Insulated Throat No
Hazardous Rated No
Approvals CSA, UL
Comments Concrete tightness requires taping.
Net Weight 0.125 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved