13305B
Halex Fittings, HX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13305B

Halex Fittings, HX Series
In stock
Item Number
13305B
MFG Item Number
13305B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, HX Series
Item #
13305B
1in. X 1/2in. REDUCING BUSHING

HX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13305B
Item Number 13305B
Manufacturer Halex
Product Series HX
Family Series Halex Fittings, HX Series
Connection Type Male/Female
External Thread 1 NPT
Internal Thread 1/2 NPT
Material Zinc
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.125 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved