13510
Halex Fittings, HX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13510

Halex Fittings, HX Series
In stock
Item Number
13510
MFG Item Number
13510
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, HX Series
Item #
13510
1-1/2in. X 1in. REDUCING BUSHING

HX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13510
Item Number 13510
Manufacturer Halex
Product Series HX
Family Series Halex Fittings, HX Series
External Thread 1-1/2 NPT
Internal Thread 1 NPT
Material Zinc
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.248 lbs
Gross Weight 0.248 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved