13605B
Halex Fittings, HX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13605B

Halex Fittings, HX Series
In stock
Item Number
13605B
MFG Item Number
13605B
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, HX Series
Item #
13605B
2in. X 1/2in. REDUCING BUSHING

HX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13605B
Item Number 13605B
Manufacturer Halex
Product Series HX
Family Series Halex Fittings, HX Series
Connection Type Male/Female
External Thread 2 NPT
Internal Thread 1/2 NPT
Material Zinc
Composition Metallic
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.85 lbs
Gross Weight 0.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved