14407
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

14407

Halex Fittings
In stock
Item Number
14407
MFG Item Number
14407
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
14407
3/4in. PULL ELL EMT TO EMT SS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 14407
Item Number 14407
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Angle 90 °
Includes Gasket No
Material Zinc
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.37 lbs
Gross Weight 0.37 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved