16407B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16407B

Halex Fittings
In stock
Item Number
16407B
MFG Item Number
16407B
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
16407B
3/4in. BOX SPACER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16407B
Item Number 16407B
Manufacturer Halex
Family Series Halex Fittings
Trade Size 3/4 "
Material Die-Cast Zinc
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Spacing Distance 0.31 "
Approvals UL, CSA
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved