16907B
Halex Fittings, HX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

16907B

Halex Fittings, HX Series
In stock
Item Number
16907B
MFG Item Number
16907B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, HX Series
Item #
16907B
LIQUIDTIGHT FITTING, 3/4in., 90 DEGREE

HX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 16907B
Item Number 16907B
Manufacturer Halex
Product Series HX
Family Series Halex Fittings, HX Series
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B
Angle 90 °
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Die Cast Zinc
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.39 lbs
Gross Weight 0.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved