4512
Halex Couplers, HX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4512

Halex Couplers, HX Series
In stock
Item Number
4512
MFG Item Number
4512-HALX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, HX Series
Item #
4512
FITTING

HX Series Information

Specifications

Specifications
Manufacturer Part Number 4512-HALX
Item Number 4512
Manufacturer Halex
Product Series HX
Family Series Halex Couplers, HX Series
Conduit Type FMC (Flexible Metallic Conduit)
Trade Size 1-1/4 "
Req. Conduit Rotation No
Exposure Rating Indoor
Composition Die Cast Zinc
Insulated Throat No
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved