4515
Halex Couplers, HX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4515

Halex Couplers, HX Series
In stock
Item Number
4515
MFG Item Number
4515-HALX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, HX Series
Item #
4515
FITTING

HX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4515-HALX
Item Number 4515
Manufacturer Halex
Product Series HX
Family Series Halex Couplers, HX Series
Conduit Type FMC (Flexible Metallic Conduit)
Trade Size 1-1/2 "
Req. Conduit Rotation No
Exposure Rating Indoor
Composition Die Cast Zinc
Insulated Throat No
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved