4910
Halex Couplers, HX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4910

Halex Couplers, HX Series
In stock
Item Number
4910
MFG Item Number
4910-HALX
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, HX Series
Item #
4910
FITTING

HX Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4910-HALX
Item Number 4910
Manufacturer Halex
Product Series HX
Family Series Halex Couplers, HX Series
Conduit Type EMT (Electrical Metallic Tubing) to FMC (Flexible Metallic Conduit)
Trade Size 1
Req. Conduit Rotation No
Grounding Lug No
Exposure Rating Indoor
Composition Die Cast Zinc
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.17 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved