50920
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

50920

Halex Fittings
In stock
Item Number
50920
MFG Item Number
50920
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
50920
2in.OFFSET BTM RED SLIPFITTER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 50920
Item Number 50920
Manufacturer Halex
Family Series Halex Fittings
Connection Type Male/Female
External Thread 2 NPT
Internal Thread 2 NPT
Material Aluminum
Composition Metallic
Hazardous Rated No
Approvals UL
Net Weight 0.52 lbs
Gross Weight 0.52 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved