56305
Halex Conduit Outlet Bodies, EMT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

56305

Halex Conduit Outlet Bodies, EMT Series
In stock
Item Number
56305
MFG Item Number
56305
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, EMT Series
Item #
56305
1/2in. LL CONDUIT BODY - COMBO

EMT Series Information

  • Compatible with EMT Conduit
  • For Indoor Use
  • Set Screw Connections
  • Trade Sizes 1/2 or 3/4 Inches
  • 5 Hub Shapes Available
  • Die Cast Aluminum Construction
EMT conduit outlet bodies from Halex are suitable for use in EMT conduit systems to gain access to the interior of a raceway for wire pulling, splicing, and maintenance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 56305
Item Number 56305
Manufacturer Halex
Product Series EMT
Family Series Halex Conduit Outlet Bodies, EMT Series
Shape LL
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Connection Type Set-Screw, Threaded
Trade Size (in) 1/2 "
Composition Copper Free Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.27 lbs
Gross Weight 0.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved