58310
Halex Conduit Outlet Bodies, RGD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

58310

Halex Conduit Outlet Bodies, RGD Series
In stock
Item Number
58310
MFG Item Number
58310
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, RGD Series
Item #
58310
CONDUIT FITTING, 1in., TYPE LL, AL

RGD Series Information

  • Compatible with Rigid Conduit
  • For Indoor/Outdoor Use
  • Threaded Connections
  • Trade Sizes 1/2~4 Inches
  • 5 Hub Shapes Available
  • Die Cast Aluminum Construction
RGD conduit outlet bodies from Halex are suitable for use in rigid conduit systems to gain access to the interior of a raceway for wire pulling, splicing, and maintenance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 58310
Item Number 58310
Manufacturer Halex
Product Series RGD
Family Series Halex Conduit Outlet Bodies, RGD Series
Shape LL
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 1 "
Composition Copper Free Aluminum
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved