60710B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

60710B

Halex Fittings
In stock
Item Number
60710B
MFG Item Number
60710B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
60710B
KNOCK OUT SEAL 1in.

Series Information

Specifications

Specifications
Manufacturer Part Number 60710B
Item Number 60710B
Manufacturer Halex
Family Series Halex Fittings
Trade Size 1 "
Material Steel
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Mounting Snap-In
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved