61050
Halex Fasteners, Cable Staples Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

61050

Halex Fasteners, Cable Staples Series
In stock
Item Number
61050
MFG Item Number
61050
61050 is available to buy in increments of 10000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fasteners, Cable Staples Series
Item #
61050
Staple, 2 Wire NM

Cable Staples Series Information


Halex cable staples can be used to secure cable to wood surfaces. Insulated staples may be used with non‑metallic sheathed or UF cable. Non‑insulated staples can be used with non‑metallic sheathed, armored, or SEU cable. These staples are intended for indoor use only.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 61050
Item Number 61050
Manufacturer Halex
Product Series Cable Staples
Family Series Halex Fasteners, Cable Staples Series
Cable Size 12/2, 14/2
Staple Type Metal Staple
Insulated No
Package Quantity 500
Style Standard
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved