61240B
Halex Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

61240B

Halex Conduit Mounts
In stock
Item Number
61240B
MFG Item Number
61240B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
61240B
Conduit Clamp, 4in., 2-Hole, Steel,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 61240B
Item Number 61240B
Manufacturer Halex
Family Series Halex Conduit Mounts
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Steel
Style Two Hole
EMT Size (in) 4 "
Rigid Size (in) 4 "
Approvals cULus
Net Weight 0.275 lbs
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved