61907B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

61907B

Halex Fittings
In stock
Item Number
61907B
MFG Item Number
61907B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
61907B
CONDUIT LOCKNUT 3/4in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 61907B
Item Number 61907B
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type Standard
Trade Size 3/4 "
Material Steel
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Net Weight 0.021 lbs
Gross Weight 0.021 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved