62420B
Halex Couplers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

62420B

Halex Couplers
In stock
Item Number
62420B
MFG Item Number
62420B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Series
Item #
62420B
EMT 2in.COMP COUPLING - STEEL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 62420B
Item Number 62420B
Manufacturer Halex
Family Series Halex Couplers
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Compression
Trade Size 2 "
Req. Conduit Rotation No
Exposure Rating Concrete Tight
Composition Zinc Plated Steel
Insulated Throat No
Hazardous Rated No
Approvals cUL, UL
Comments Concrete tightness requires taping.
Net Weight 0.565 lbs
Gross Weight 0.565 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved