62812B
Halex Couplers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

62812B

Halex Couplers
In stock
Item Number
62812B
MFG Item Number
62812B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Series
Item #
62812B
CONDUIT FITTING, 1-1/4in., COUPLING

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 62812B
Item Number 62812B
Manufacturer Halex
Family Series Halex Couplers
Conduit Type EMT (Electrical Metallic Tubing)
Connection Type Set-Screw
Trade Size 1-1/4 "
Req. Conduit Rotation No
Exposure Rating Concrete Tight
Composition Zinc Plated Steel
Insulated Throat No
Hazardous Rated No
Approvals Array
Comments Concrete tightness requires taping.
Net Weight 0.315 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved