64115B
Halex Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

64115B

Halex Conduit
In stock
Item Number
64115B
MFG Item Number
64115B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
64115B
RIGID 1-1/2in. 90DEG ELBOW (UPC)

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 64115B
Item Number 64115B
Manufacturer Halex
Family Series Halex Conduit
Trade Size 1-1/2 "
Conduit Material Steel
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Metallic
Angle (degrees) 90 °
Min UL Radius 12.813 "
Approvals CSA, UL
Net Weight 3.735 lbs
Gross Weight 3.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved