64125
Halex Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

64125

Halex Conduit
In stock
Item Number
64125
MFG Item Number
64125
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
64125
RIGID 2-1/2in. 90 DEG ELBOW(UPC)

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 64125
Item Number 64125
Manufacturer Halex
Family Series Halex Conduit
Trade Size 2-1/2 "
Conduit Material Steel
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Metallic
Angle (degrees) 90 °
Min UL Radius 19.25 "
Approvals CSA, UL
Net Weight 8.384 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved