64130
Halex Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

64130

Halex Conduit
In stock
Item Number
64130
MFG Item Number
64130
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
64130
RIGID 3in. 90DEG ELBOW (UPC)

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 64130
Item Number 64130
Manufacturer Halex
Family Series Halex Conduit
Trade Size 3 "
Conduit Material Steel
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Metallic
Angle (degrees) 90 °
Min UL Radius 21.5 "
Approvals CSA, UL
Net Weight 10 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved