64210
Halex Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

64210

Halex Conduit
In stock
Item Number
64210
MFG Item Number
64210
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
64210
RIGID 1in. 45DEG ELBOW (UPC)

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 64210
Item Number 64210
Manufacturer Halex
Family Series Halex Conduit
Trade Size 1 "
Conduit Material Steel
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Metallic
Angle (degrees) 45 °
Min UL Radius 9.5 "
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved