65600B
Halex Beam Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

65600B

Halex Beam Clamps
In stock
Item Number
65600B
MFG Item Number
65600B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Beam Clamps, Series
Item #
65600B
BEAM CLAMP - STEEL

Series Information

Specifications

Specifications
Item Number 65600B
Manufacturer Part Number 65600B
Manufacturer Halex
Family Series Halex Beam Clamps
Exposure Indoor, Outdoor
Composition Steel
Base Size 1 "
Jaw Open 0.75 "
Tapped Hole Size 1/4-20
Load Rating 23 lbs
Net Weight 0.132 lbs
Gross Weight 0.132 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved