68510
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

68510

Halex Fittings
In stock
Item Number
68510
MFG Item Number
68510
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
68510
REDUCING WASHER 1-1/2in. X 1in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 68510
Item Number 68510
Manufacturer Halex
Family Series Halex Fittings
Trade Size 1.5-1 "
Material Steel
Hazardous Rated No
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved