68607B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

68607B

Halex Fittings
In stock
Item Number
68607B
MFG Item Number
68607B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
68607B
REDUCING WASHER 2in. X 3/4in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 68607B
Item Number 68607B
Manufacturer Halex
Family Series Halex Fittings
Trade Size 2-0.75 "
Material Steel
Hazardous Rated No
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved