72505B
Halex Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

72505B

Halex Bushings
In stock
Item Number
72505B
MFG Item Number
72505B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
72505B
Bushing, 1/2in., Plastic Snap-In

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 72505B
Item Number 72505B
Manufacturer Halex
Family Series Halex Bushings
Environmental Rating Indoor
Hazardous Rated No
Mounting Snap-In
Composition Plastic
Trade Size (in) 0.5 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved