74507B
Halex Couplers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

74507B

Halex Couplers
In stock
Item Number
74507B
MFG Item Number
74507B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Series
Item #
74507B
Liquidtight Coupling, 3/4in., Srtaight

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 74507B
Item Number 74507B
Manufacturer Halex
Family Series Halex Couplers
Conduit Type Liquid Tight Type B
Connection Type Screw-In
Trade Size 3/4 "
Composition PVC
Insulated Throat No
Approvals CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved