76215B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

76215B

Halex Fittings
In stock
Item Number
76215B
MFG Item Number
76215B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
76215B
Liquidtight Fitting, 1-1/2in., Straigh

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 76215B
Item Number 76215B
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type Liquid Tight Type B
Connection Type Compression
Angle Straight
Trade Size 1-1/2 "
Hub Size 1-1/2 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Exposure Rating Indoor, Liquid Tight, Outdoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved