86307B
Halex Fittings, HX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

86307B

Halex Fittings, HX Series
In stock
Item Number
86307B
MFG Item Number
86307B
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Fittings, HX Series
Item #
86307B
Liquidtight Fitting, 3/4in., Straight,

HX Series Information

Specifications

Specifications
Manufacturer Part Number 86307B
Item Number 86307B
Manufacturer Halex
Product Series HX
Family Series Halex Fittings, HX Series
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B
Angle Straight
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPSM Thread
Grounding Lug No
Insulated Throat Yes
Jacketed No
Material Die Cast Zinc
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Approvals cUL, UL
Net Weight 0.21 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved