94207B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

94207B

Halex Fittings
In stock
Item Number
94207B
MFG Item Number
94207B
This item cannot be canceled or returned
94207B is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
94207B
PULL ELBOW RGD/BOX 3/4in. W/GSKT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 94207B
Item Number 94207B
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Angle 90 °
Includes Gasket Yes
Gasket Material Neoprene
Material Zinc
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.37 lbs
Gross Weight 0.37 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved