94410
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

94410

Halex Fittings
In stock
Item Number
94410
MFG Item Number
94410
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
94410
PULL ELBOW EMT/EMT 1in. W/GSKT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 94410
Item Number 94410
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Female to Female - Set Screw
Angle 90 °
Trade Size 1 "
Includes Gasket Yes
Gasket Material Neoprene
Material Zinc
Composition Metallic
Exposure Rating Indoor
Hazardous Rated No
Approvals CSA, UL
Net Weight 0.68 lbs
Gross Weight 0.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved