The store will not work correctly when cookies are disabled.
96207B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
LIQUIDTIGHT FITTING, 3/4in., STRAIGHT
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
96207B |
Item Number |
96207B |
Manufacturer |
Halex |
Family Series |
Halex Fittings |
Conduit/Cable Type |
LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B |
Connection Type |
Compression |
Angle |
Straight |
Trade Size |
3/4 " |
Hub Size |
3/4 " |
Hub Type |
Male NPSM Thread |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
No |
Material |
Die Cast Zinc |
Composition |
Metallic |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
No |
Approvals |
CSA, UL |
Net Weight |
0.25 lbs |
Gross Weight |
0.25 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved