113HSS1/4X3
Ham-Let Fittings - Hydraulic & Pneumatic, 113H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

113HSS1/4X3

Ham-Let Fittings - Hydraulic & Pneumatic, 113H Series
In stock
Item Number
113HSS1/4X3
MFG Item Number
3001097
Series
113HSS1/4X3 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings - Hydraulic & Pneumatic, 113H Series
Item #
113HSS1/4X3
Stainless Steel 316 Pipe Fitting,

113H Series Information

  • Hex Long Nipple
  • Male NPT Threads
  • Stainless Steel or Brass Body

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3001097
Item Number 113HSS1/4X3
Manufacturer Ham-Let
Product Series 113H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 113H Series
Body Material Stainless Steel 316
Connection Type Long Hex Nipple
Fitting Type Pipe Fitting
Thread Type Male NPT
Thread Size 1/4 "
Length 3 "
Net Weight 0.155 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved