The store will not work correctly when cookies are disabled.
H-300U-B-L-K-3/8-RAY
Ham-Let Valves - Hydraulic & Pneumatic, H-300U Series
In stock
Item Number
H-300U-B-L-K-3/8-RAY
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Valves - Hydraulic & Pneumatic, H-300U Series
Item #
H-300U-B-L-K-3/8-RAY
H3U Series, Brass Needle Valve,
H-300U Series Information
- Certified for ISO 15848‑1:2006(E)
- Straight and angle pattern
- Stainless steel and brass construction
- MAWP 5000 psi (345 bar), MAWT 446F (230C)
- Flow coefficient (Cv) 0.09 to 1.8
- Sizes: 1/8" to 3/4" (3mm‑12mm)
- Round plastic, round aluminum, and metal bar handles
- Variety of stem types
- Packing bolt for easy panel mounting, no packing disassembling is required
- Chevron stem packing provides lowest operation torques
- Belleville washers to compensate packing wear
- Special synthetic, anti‑seize stem lubricant for best resistance to hot media
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
3300835 |
Item Number |
H-300U-B-L-K-3/8-RAY |
Manufacturer |
Ham-Let |
Product Series |
H-300U |
Family Series |
Ham-Let Valves - Hydraulic & Pneumatic, H-300U Series |
Body Material |
Brass |
Valve Type |
Let-Lok End |
Connection Type |
Let-Lok |
Stem |
Soft Seat PCTFE |
Connection Size (Inch) |
3/8 " |
Handle Type |
Yellow Aluminum |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved