H-300U-SS-L-R-1/8-RS
Ham-Let Valves - Hydraulic & Pneumatic, H-300U Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H-300U-SS-L-R-1/8-RS

Ham-Let Valves - Hydraulic & Pneumatic, H-300U Series
In stock
Item Number
H-300U-SS-L-R-1/8-RS
MFG Item Number
3204820
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, H-300U Series
Item #
H-300U-SS-L-R-1/8-RS
H3U Series, SS Needle Valve, 1/8in.

H-300U Series Information

  • Certified for ISO 15848‑1:2006(E)
  • Straight and angle pattern
  • Stainless steel and brass construction
  • MAWP 5000 psi (345 bar), MAWT 446F (230C)
  • Flow coefficient (Cv) 0.09 to 1.8
  • Sizes: 1/8" to 3/4" (3mm‑12mm)
  • Round plastic, round aluminum, and metal bar handles
  • Variety of stem types
  • Packing bolt for easy panel mounting, no packing disassembling is required
  • Chevron stem packing provides lowest operation torques
  • Belleville washers to compensate packing wear
  • Special synthetic, anti‑seize stem lubricant for best resistance to hot media

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3204820
Item Number H-300U-SS-L-R-1/8-RS
Manufacturer Ham-Let
Product Series H-300U
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-300U Series
Body Material Stainless Steel 316
Valve Type Let-Lok End
Connection Type Let-Lok
Stem Regulating
Connection Size (Inch) 1/8 "
Handle Type Black Plastic
Net Weight 0.225 lbs
Gross Weight 0.285 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved