H-410-SS-N-1/2-1/3PSI-PT
Ham-Let Valves - Hydraulic & Pneumatic, H-400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H-410-SS-N-1/2-1/3PSI-PT

Ham-Let Valves - Hydraulic & Pneumatic, H-400 Series
In stock
Item Number
H-410-SS-N-1/2-1/3PSI-PT
MFG Item Number
3201132
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, H-400 Series
Item #
H-410-SS-N-1/2-1/3PSI-PT
Valve, Stainless Steel, Check,

H-400 Series Information

. 316 St.St. and Brass construction
  • Moderate Pressure Characteristics up to 3000 psi (206 bar)
  • Compact Design
  • Variable fixed cracking‑pressure springs
  • HAM‑LET LET‑LOK, Male & Female NPT, and HTC Face‑Seal Bead Ends.
The H‑400 Series is a compact design for instrumentation panels and systems, which provides an accurate operating point. H‑400 valves are normally closed. When differential pressure between the inlet and outlet is higher than the set pressure of the spring, the loaded poppet will move backwards and will enable a free passage of flow through the valve.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3201132
Item Number H-410-SS-N-1/2-1/3PSI-PT
Manufacturer Ham-Let
Product Series H-400
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-400 Series
Body Material Stainless Steel 316
Valve Type Female End
Connection Type NPT
Connection Size (Inch) 0.5 "
Cracking Pressure 0.33 psi
O-Ring Material PTFE
Treatment Standard Cleaning & Passivation
Net Weight 0.52 lbs
Gross Weight 0.53 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved