H-410-SS-N-1/2-1/3PSIOC
Ham-Let Valves - Hydraulic & Pneumatic, H-400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H-410-SS-N-1/2-1/3PSIOC

Ham-Let Valves - Hydraulic & Pneumatic, H-400 Series
In stock
Item Number
H-410-SS-N-1/2-1/3PSIOC
MFG Item Number
3208343
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, H-400 Series
Item #
H-410-SS-N-1/2-1/3PSIOC
H4 Series, SS Check Valve, 1/2in.

H-400 Series Information

. 316 St.St. and Brass construction
  • Moderate Pressure Characteristics up to 3000 psi (206 bar)
  • Compact Design
  • Variable fixed cracking‑pressure springs
  • HAM‑LET LET‑LOK, Male & Female NPT, and HTC Face‑Seal Bead Ends.
The H‑400 Series is a compact design for instrumentation panels and systems, which provides an accurate operating point. H‑400 valves are normally closed. When differential pressure between the inlet and outlet is higher than the set pressure of the spring, the loaded poppet will move backwards and will enable a free passage of flow through the valve.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3208343
Item Number H-410-SS-N-1/2-1/3PSIOC
Manufacturer Ham-Let
Product Series H-400
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-400 Series
Body Material Stainless Steel 316
Valve Type Female End
Connection Type NPT
Connection Size (Inch) 0.5 "
Cracking Pressure 0.33 psi
O-Ring Material Fluorocarbon KFM
Treatment Oxygen Clean
Net Weight 0.52 lbs
Gross Weight 0.565 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved