H-480HP-SS-N-1/8-25PSI
Ham-Let Valves - Hydraulic & Pneumatic, H-400HP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H-480HP-SS-N-1/8-25PSI

Ham-Let Valves - Hydraulic & Pneumatic, H-400HP Series
In stock
Item Number
H-480HP-SS-N-1/8-25PSI
MFG Item Number
3202027
Series
H-480HP-SS-N-1/8-25PSI is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, H-400HP Series
Item #
H-480HP-SS-N-1/8-25PSI
H4-HP Series, SS Check Valve, 1/8in.

H-400HP Series Information

. 316 St.St. construction
  • High Pressure Characteristics up to 6000 psi (413 bar)
  • Small Size
  • Variable Fixed Cracking Pressure
  • HAM‑LET LET‑LOK, Male & Female NPT, and HTC Face Seal Bead Ends
  • Suitable for vacuum applications
  • ECE R110 approved for the CNG/NGV as an option
The H‑400HP Series is a compact, robust and heavy duty design for high‑pressure (up to 6000 psi) instrumentation panels and systems, which provides an accurate operating point. H‑400HP valves are normally closed. When the differential pressure between the inlet and the outlet is higher than the set pressure of the spring, the loaded poppet will move backwards and provide a free passage of flow through the valve.
H‑400HP CNG is specially designed for the CNG/NGV

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3202027
Item Number H-480HP-SS-N-1/8-25PSI
Manufacturer Ham-Let
Product Series H-400HP
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H-400HP Series
Body Material Stainless Steel 316
Valve Type Male End
Connection Type NPT
Connection Size (Inch) 0.12 "
Cracking Pressure 25 psi
O-Ring Material Fluorocarbon KFM
Treatment Standard Cleaning & Passivation
Net Weight 0.0624 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved